BRAD NAILS 18GA 5/8IN 3M/BX BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAD NAILS 18GA 5/8IN 3M/BX BROWN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBBT1300B
  • Mfr. Model # BT1300B
  • UNSPSC # 31162001
  • CATALOGUE PAGE # 2775
  • Shipping Weight 0.9 lbs

Product Details

18-ga. brads, bright brown finish, 5/8 inch length.

Technical Specs

  • Gauge 18
  • Finish Coated
  • Item Brads
  • Length 5/8"
  • Material Steel
  • Point Type Chisel
  • Head Style T-Head
  • Shank Bright Brown Heads
  • Collation Type Adhesive
  • Pneumatic Fastener Type Brads
  • For Use With BT1855K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list