Skip Content
BRAD NAILS 18GA 1IN 3M/BX BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRAD NAILS 18GA 1IN 3M/BX BROWN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBBT1309B
  • Mfr. Model # BT1309B
  • UNSPSC # 31162001
  • CATALOGUE PAGE # 2775
  • Shipping Weight 1.49 lbs

Product Details

18-ga. brads, bright brown finish, 1 inch length.

Technical Specs

  • Material Steel
  • Length 1"
  • Gauge 18
  • Item Brads
  • Finish Coated
  • Point Type Chisel
  • Head Style T-Head
  • Shank Bright Brown Heads
  • Pneumatic Fastener Type Brads
  • Collation Type Adhesive
  • For Use With BT1855K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list