Skip Content
BRAD NAILS 18GA 1 3/8IN 3M/BX BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRAD NAILS 18GA 1 3/8IN 3M/BX BROWN

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBBT1335B
  • Mfr. Model # BT1335B
  • UNSPSC # 31162001
  • CATALOGUE PAGE # 2775
  • Shipping Weight 2.0 lbs

Product Details

18-ga. brads, brown galvanized finish, 3/8 inch length.

Technical Specs

  • Finish Coated
  • Item Brads
  • Gauge 18
  • Length 1-3/8"
  • Material Steel
  • Head Style T-Head
  • Point Type Chisel
  • Shank Bright Brown Heads
  • Collation Type Adhesive
  • Pneumatic Fastener Type Brads
  • For Use With BT1855K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list