Skip Content
BRACKETS TOOLBOX KIT ALUM 18INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKETS TOOLBOX KIT ALUM 18INX18IN

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1701030
  • Mfr. Model # 1701030
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Steel - constructed of heavy-duty 3" C-channel A-36 steel, black powder coated. Universal hole pattern for quick and easy mounting. Available with welded braces or bolt-on braces. Aluminum - natural aluminum finish, 1/4" formed aluminum angles with welded

Technical Specs

  • Item 18" x 18" Aluminum Brackets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list