BRACKET WINCH/HOIST MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET WINCH/HOIST MOUNTING

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH-AP11/
  • Mfr. Model # DH-AP11/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 1.0 lbs

Product Details

Adapter plate with bracket for mounting Miller hoist/winch or SRL. For Miller Durahoist(TM) portable fall arrest post.

Technical Specs

  • For Use With Mfr. No. DH-AP-1, DH-AP-3, MR50-GB, DH-AP-4
  • Colour Silver
  • Finish Clear Anodized
  • Item Winch and Hoist Mounting Bracket
  • Height 6-1/2"
  • Length 16"
  • Material Aluminum
  • Width 6-1/2"
  • Tensile Strength 5,000 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • Mounting Holes 2
  • Max. Working Load 450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list