Skip Content
BRACKET,TRACK,BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET,TRACK,BOX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE66
  • Mfr. Model # 4PE66
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Depth (In.) 1-3/4
  • Finish Bright Zinc
  • For Use With Doors Weighing Up to 450 lbs.
  • Height (In.) 3-1/4
  • Item Overhead Bracket
  • Includes No Hardware
  • Length (In.) 1-3/4
  • Package Quantity 1
  • Type Single Box Rail
  • Width (In.) 4-1/2
  • Material Steel
  • Mounting Top
  • Construction Steel
  • Max. Weight (Lb.) 450
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list