Skip Content
BRACKET,SINGLE BOX,STEEL,L 4 9/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET,SINGLE BOX,STEEL,L 4 9/16 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMY4
  • Mfr. Model # 1XMY4
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Galvanized
  • Height (In.) 2-3/16
  • For Use With Doors Weighing Up to 450 lbs.
  • Material Steel
  • Item Wall Hanger Bracket
  • Length (In.) 4-9/16
  • Type Single Box Rail
  • Package Quantity 1
  • Construction Steel
  • Width (In.) 2
  • Hardware Included
  • Max. Weight (Lb.) 450
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list