Skip Content
BRACKET ROUND RAIL,STEEL,L 6 15/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRACKET ROUND RAIL,STEEL,L 6 15/16

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNA8
  • Mfr. Model # 1XNA8
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Bracket Round Rail Flashing
  • Finish Galvanized
  • Height (In.) 2-1/16
  • For Use With Round Rail Flashing
  • Length (In.) 6-15/16
  • Package Quantity 1
  • Type Sliding Door Round Rail
  • Width (In.) 2
  • Material Steel
  • Hardware Not Included
  • Construction Steel
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list