BRACKET ROCKER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET ROCKER SWITCH

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH82159-1
  • Mfr. Model # 82159-1
  • UNSPSC # 25172408
  • CATALOGUE PAGE # 3061
  • Shipping Weight 0.04 lbs

Product Details

End section rocker switch bracket. For use with Cole Hersee snap-in mounting, narrow bezel rocker switches in part number series: 56000, 57000 and 58000.

Technical Specs

  • Item End Section
  • For Use With Cole Hersee Snap-in Mounting
  • For Use On For Snap-in Mounting of Any Regular Size Switch
  • Includes N/A
  • Package Quantity 1
  • Length (In.) 2
  • Material Plastic
  • Type Bracket Rocker Switch
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list