BRACKET ROCKER SWITCH HOLE PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET ROCKER SWITCH HOLE PLUG

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH98628
  • Mfr. Model # 98628
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 3061
  • Shipping Weight 0.02 lbs

Product Details

Rocker switch panel hole plug. For use with Cole Hersee snap-in mounting, narrow bezel rocker switches in part number series: 56000, 57000 and 58000.

Technical Specs

  • Item Bracket Hole Plug
  • For Use On Bezel Plug Snaps Into 82159-1 or 82159-2 or Standard Rocker Switch Cutouts.
  • Includes N/A
  • For Use With Cole Hersee Snap-in Mounting
  • Length (In.) 2
  • Type Rocker Switch Panel
  • Package Quantity 1
  • Standards N/A
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list