BRACKET PLASTIC MTG GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET PLASTIC MTG GREY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO42180
  • Mfr. Model # 42180
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Twist on Surface Mounting Bracket, 4 x 21/8.

Technical Specs

  • Item Twist on Surface Mounting Bracket, 4" x 2-1/8"
  • Finish Gray
  • Length (In.) 3
  • Width (In.) 2-7/32
  • Type Twist-on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list