BRACKET MOUNTING FOR 4581/4582 LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET MOUNTING FOR 4581/4582 LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO43690
  • Mfr. Model # 43690
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3077
  • Shipping Weight 0.07 lbs

Product Details

Twist on Surface Mounting Bracket, 51/8 x 21/8.

Technical Specs

  • Finish Gray
  • Width (In.) 2-1/8
  • Type Twist On, Polycarbonate
  • Length (In.) 5-5/8
  • Item Twist on Surface Mounting Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list