BRACKET MNT CHROME 4641 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET MNT CHROME 4641 SERIES

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO43980
  • Mfr. Model # 43980
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3077
  • Shipping Weight 0.05 lbs

Product Details

Mounting Bracket for Clearance/Marker Lamps, Chrome.

Technical Specs

  • Depth (In.) 1/2
  • Item Mounting Bracket for Clearance/Marker Lamps, Chrome
  • Finish Chrome
  • Length (In.) 2-57/64
  • Width (In.) 1-1/2
  • Type Clearance Marker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list