BRACKET LIFTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET LIFTING

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7100
  • Mfr. Model # 7100
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

Lifting bracket attaches directly to component for easy lifting. Large chain link attaches to lifting chain. Brackets will take 1/2 inch diameter bolts. Packaged as a pair.

Technical Specs

  • Item Lifting Brackets
  • Thread Size 1/2-13
  • Mounting Style Bolt-On
  • Working Load Limit 4,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list