Skip Content
BRACKET KIT LAMP 154 W/PLUG GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET KIT LAMP 154 W/PLUG GRAY

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF154-09K
  • Mfr. Model # 154-09K
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 3080
  • Shipping Weight 1.2 lbs

Product Details

Surface mount bracket. Allows 154 and 161 series lamps to be surface mounted. Mounts on 3 inch centers. Includes bracket, terminal pad, with molded lead wire and mounting screws: grounds through mounting hardware.

Technical Specs

  • Item Base Mount
  • Finish Gray
  • Length (In.) 4.12"
  • Type Single Lamp
  • Width (In.) 1.12"
  • Function Mounting Bracket
  • Depth (In.) 0.6"
  • Includes Bracket, Terminal Pad with Molded Lead Wire and Mounting Screws.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list