Skip Content
BRACKET HD VEH FOR 10LB EXTINGUISHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET HD VEH FOR 10LB EXTINGUISHR

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRY366242
  • Mfr. Model # 366242
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Capacity 10 lbs.
  • Colour Black
  • For Use With PRO10TCM, PROPLUS10, PRO10CDM
  • Item Fire Extinguisher Bracket
  • Material Steel
  • Bracket Type Marine/Vehicle
  • Cylinder Dia. 5-1/4"
  • Strap Type Metal
  • Extinguisher Type Dry Chemical
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list