Skip Content
BRACKET HANGING SIGN BLACK 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET HANGING SIGN BLACK 3/PK

VERSA-GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VSDVG1010
  • Mfr. Model # VG1010
  • UNSPSC # 31162501
  • CATALOGUE PAGE # 2382
  • Shipping Weight 0.82 lbs

Product Details

Versa-Guard safety barricade made of sturdy aluminum and steel construction. Height: 36 inches, expands from 17 inches to 11 feet. Comes with optional castors. Units can also be interconnected to protect areas of any size or shape.

Technical Specs

  • Item Hanging Sign Bracket, Package of 3
  • Colour Black Wrinkle
  • Height 2"
  • For Use With Mfr. No. VG-1000, VG-4000
  • Includes Sign Mounting Hardware
  • Material Steel
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list