Skip Content
BRACKET EXTINGUISHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET EXTINGUISHER

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRY292474
  • Mfr. Model # 292474
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Black
  • Capacity 20 lbs.
  • For Use With PRO20TCM, PROPLUS 20
  • Item Fire Extinguisher Bracket
  • Material Steel
  • Strap Type Metal
  • Cylinder Dia. 7"
  • Extinguisher Type Dry Chemical
  • Bracket Type Marine/Vehicle
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list