Skip Content
BRACKET,DOUBLE RAIL,STEEL,L 5 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET,DOUBLE RAIL,STEEL,L 5 3/4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMZ8
  • Mfr. Model # 1XMZ8
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Height (In.) 7-3/16
  • Finish Galvanized
  • For Use With Doors Weighing Up to 600 lbs.
  • Length (In.) 5-3/4
  • Item Wall Hanger Bracket
  • Type Double Round Rail
  • Construction Steel
  • Width (In.) 2
  • Package Quantity 1
  • Material Steel
  • Hardware Included
  • Max. Weight (Lb.) 600
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list