Skip Content
BRACKET,DOUBLE BOX,STEEL,L 5 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET,DOUBLE BOX,STEEL,L 5 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMY7
  • Mfr. Model # 1XMY7
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • For Use With Doors Weighing Up to 450 lbs.
  • Item Wall Hanger Bracket
  • Finish Galvanized
  • Length (In.) 5-3/4
  • Height (In.) 7-1/8
  • Package Quantity 1
  • Width (In.) 2
  • Construction Steel
  • Type Double Box Rail
  • Hardware Included
  • Material Steel
  • Max. Weight (Lb.) 450
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list