BRACKET CYLINDER STEEL WALL MOUNT 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET CYLINDER STEEL WALL MOUNT 3

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCB-W3S
  • Mfr. Model # CB-W3S
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1953
  • Shipping Weight 10.28 lbs

Product Details

Simple design wall mounted cylinder bracket is easy to install. Simply bolt to wall and then secure cylinder with strap. Edges are protected with rubber guards. Steel construction. Installation hardware is not included.

Technical Specs

  • Height 4-1/8"
  • Includes Steel Cinch Buckles
  • Depth 2-11/32"
  • Item Wall Mounted Cylinder Bracket
  • Material Steel
  • Width 36"
  • Cylinder Capacity 3
  • Diameter 4" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list