Skip Content
BRACKET CYLINDER STEEL 3 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET CYLINDER STEEL 3 IN H

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCAWB101
  • Mfr. Model # WB101
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Depth 10"
  • Item Bracket
  • Height 3"
  • Includes Strap
  • Width 14"
  • Cylinder Capacity 1
  • Material Steel
  • Diameter 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list