Skip Content
BRACKET CYLINDER STEEL 28 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET CYLINDER STEEL 28 IN W

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCAWB202
  • Mfr. Model # WB202
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Depth 10"
  • Height 3"
  • Includes Strap
  • Item Bracket
  • Width 28"
  • Material Steel
  • Cylinder Capacity 2
  • Diameter 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list