BRACKET CYL POLY WALL-MOUNT 2 CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET CYL POLY WALL-MOUNT 2 CYL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCB-W2P
  • Mfr. Model # CB-W2P
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 798
  • Shipping Weight 2.25 lbs

Product Details

Wall mounted cylinder bracket. Simple design is easy to install. Simply bolt to wall and then secure cylinder with strap. Installation hardware is not included.

Technical Specs

  • Height 4"
  • Depth 3"
  • Includes Steel Cinch Buckles
  • Item Wall Mounted Cylinder Bracket
  • Material Plastic
  • Cylinder Capacity 2
  • Width 29-1/4"
  • Diameter 3" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list