Skip Content
BRACKET CORNER MOUNT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET CORNER MOUNT GREY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO43050
  • Mfr. Model # 43050
  • UNSPSC # 25172601
  • CATALOGUE PAGE # 3077
  • Shipping Weight 0.12 lbs

Technical Specs

  • Depth (In.) 1/4
  • Finish Gray
  • Item Corner Mounting Bracket
  • Length (In.) 6-3/16
  • Type Trailer Mount
  • Includes Pigtail
  • Width (In.) 2-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list