Skip Content
BRACKET CLEVIS 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET CLEVIS 6IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A017
  • Mfr. Model # 1A017
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs

Technical Specs

  • Bore Dia. (In.) 6
  • Dimension M (In.) 1
  • Dimension L (In.) 1-1/2
  • Item Rear Cast Iron Rod Clevis
  • Dimension Cb (In.) 1-1/4
  • Dimension Cd (In.) 1
  • Dimension Cw (In.) 3/4
  • Dimension Fl (In.) 2-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list