BRACKET BULL FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET BULL FLOAT

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHRL6
  • Mfr. Model # RL6
  • UNSPSC # 20121100
  • CATALOGUE PAGE # 329
  • Shipping Weight 3.25 lbs

Product Details

Fits all two and four hole bull floats without adapters. Features easy control adjustment, smooth operation and a large protected grease reservoir. Accepts most 1-3/4 inch (44 mm) and 1-3/8 inch (35 mm) push button handles without adapters.

Technical Specs

  • Item Rota leveler Bull Float Bracket
  • Application Bracket Used to Connect Handles to a Bull Float
  • For Use With Most 1-3/4 and 1-3/8" Push Button Handles, 2 and 4 Hole Bull Floats Without Adapters
  • Package Quantity 1
  • Size Fits Most 1-3/4" and 1-3/8" Push Button Handles
  • Construction Chain Driven
  • Type Chain Driven
  • Characteristics Fits All Two and Four Hole Bull Floats Without Adapters, Features Easy Control Adjustment, Smooth Operation and a Large Protected Grease Reservoir

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list