BRACKET BOTTOM HNGD 2UNIT 3-1/2HX4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET BOTTOM HNGD 2UNIT 3-1/2HX4D

HUBBELL PREMISE WIRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHPWWB2U4
  • Mfr. Model # HPWWB2U4
  • UNSPSC # 24102001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Depth (In.) 4
  • Height (In.) 3.5
  • Item Wall Mount Bracket
  • Width (In.) 19
  • Rack Units 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list