BRACKET ANTI-SL GLVNZD PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET ANTI-SL GLVNZD PR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY405BZ
  • Mfr. Model # 405BZ
  • UNSPSC # 25172601
  • CATALOGUE PAGE # 3193
  • Shipping Weight 4.3 lbs

Product Details

Provides secure method of controlling splash guard sailing. Chrome plated finish. Sold in Pairs.

Technical Specs

  • Item Mud Flap Anti-Sail Bracket - Pair
  • Width 26-1/8"
  • Application Anti-Sail Bracket
  • Colour Galvanize
  • Includes 5 Pairs of Brackets Per Carton
  • Length 21-1/8"
  • Type Mud Flaps
  • Material Steel
  • Locking Mechanism None
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list