BRACKET,ANTI-SAIL, CHROME ,(5PR/CS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET,ANTI-SAIL, CHROME ,(5PR/CS)

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY405BC
  • Mfr. Model # 405BC
  • UNSPSC # 25172601
  • CATALOGUE PAGE # 3193
  • Shipping Weight 4.5 lbs

Product Details

Provides secure method of controlling splash guard sailing. Chrome plated finish. Sold in Pairs.

Technical Specs

  • Width 26-1/8"
  • Item Mud Flap Anti-Sail Bracket - Pair
  • Application Anti-Sail Bracket
  • Colour Chrome
  • Includes 5 Pairs of Brackets Per Carton
  • Type Mud Flaps
  • Material Steel
  • Locking Mechanism None
  • Thickness 1/2"
  • Length 21-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list