BRACKET ALUM FRONT MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET ALUM FRONT MOUNTING

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL112G
  • Mfr. Model # 112G
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With BULLARD FULL BRIM HARD HATS
  • Colour Gold
  • Material Gold Line Aluminum
  • Item Faceshield Bracket
  • Dielectric Protection No
  • Standards ANSI Z87.1-2015

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list