Skip Content
BRACKET ADJUST FOR 1IN POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET ADJUST FOR 1IN POLE

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSBKT007MA
  • Mfr. Model # BKT007MA
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.8 lbs

Product Details

Spinning Pole 1 inch diameter with bracket.

Technical Specs

  • Colour White
  • Type Flag Hardware
  • Item Adjustable bracket for 1" pole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list