BRACKET ADAPTER DH19 + DHABMILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET ADAPTER DH19 + DHABMILLER

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH19MILLER/
  • Mfr. Model # DH19MILLER/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 1.0 lbs

Product Details

Mounting bracket for hoist/winch/SRL.

Technical Specs

  • Colour Silver
  • For Use With Mfr. No. DH-3
  • Finish Powder Coated
  • Height 6"
  • Length 16"
  • Material Aluminum
  • Tensile Strength 5,000 lbs.
  • Includes (2) Chained Locking Pins
  • Item Retrieval Mounting Bracket Assembly
  • Width 6"
  • Mounting Holes 2
  • Standards OSHA, ANSI & CSA
  • Max. Working Load 450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list