BRACKET,304 SS,9-25/64 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET,304 SS,9-25/64 IN L

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRR8
  • Mfr. Model # 4CRR8
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Extended Length (In.) 15
  • Finish Satin
  • Height (In.) 11-27/32
  • Includes Screws
  • Item Bracket
  • Length (In.) 9-25/64
  • Load Capacity (Lb.) 77
  • Material 304 Stainless Steel
  • Opening Angle (Deg.) 90
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list