BRACKET,304 SS,5-27/32 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET,304 SS,5-27/32 IN L

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRR6
  • Mfr. Model # 4CRR6
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Extended Length (In.) 9-1/2
  • Finish Satin
  • Item Bracket
  • Height (In.) 7-7/64
  • Includes Screws
  • Length (In.) 5-27/32
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Load Capacity (Lb.) 55
  • Opening Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list