Skip Content
BRACKET,304 SS,3-15/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACKET,304 SS,3-15/16 IN L

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRR5
  • Mfr. Model # 4CRR5
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Satin
  • Extended Length (In.) 7
  • Height (In.) 4-23/32
  • Includes Screws
  • Item Bracket
  • Length (In.) 3-15/16
  • Material 304 Stainless Steel
  • Load Capacity (Lb.) 44
  • Opening Angle (Deg.) 90
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list