close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
BRACKET 1X31 C/W LAG
- Item # RCW7-6135
- Mfr. Model # 7-6135
- UNSPSC # 23171603
- CATALOGUE PAGE # 1112
- Shipping Weight 1.12 lbs
Product Details
Track bracket 1 x 31 is continuously formed with tow full reinforcing ribs. Material: 12 GA, formed steel: Finish: commercially galvanized ASTM-A526.
Technical Specs
- Item Track Bracket
- Finish Commercially Galvanized ASTM-A526
Compliance and Restrictions
-
None