BRACKET, MOUNTING, FOR COVER PLATE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACKET, MOUNTING, FOR COVER PLATE,

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBB10
  • Mfr. Model # BB10
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.06 lbs

Product Details

Communication mounting bracket, single gang. Provides mounting plate for class 2 low voltage devices in 1/4 inch to 1-1/4 inch drywall or paneling. Colour silver. Material of construction, pre-galvanized steel. Standards UL/CUL.

Technical Specs

  • Colour Silver
  • For Use With Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4" to 1-1/4" Drywall or Paneling
  • Item Single Gang Old Work Support Bracket
  • Material Pre-Galvanized Steel
  • Function Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4" to 1 1/4" Drywall or Paneling
  • Standards UL/CUL
  • Number of Gangs 1
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list