Skip Content
BRACE SET MED-DUTY FITS 8 48 LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACE SET MED-DUTY FITS 8 48 LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMB-C8-48
  • Mfr. Model # MB-C8-48
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 36.0 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Custom rack systems can be designed for your special application.

Technical Specs

  • Finish Powder Coated
  • For Use With Medium-duty Cantilever Rack
  • Height 6''
  • Item Brace Set
  • Material Steel
  • Center Brace Length 24"
  • Brace Length 48"
  • Includes Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list