Skip Content
BRACE SET MED-DUTY FITS 10 60 LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACE SET MED-DUTY FITS 10 60 LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMB-C10-60
  • Mfr. Model # MB-C10-60
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 50.0 lbs

Product Details

Medium duty cantilever rack is ideal for manual loading: open design allows easy forklift accessibility. Store bar stock, pipe, tubing, lumber, and other light hard-to-stock items that must be kept off the floor. Custom rack systems can be designed for your special application.

Technical Specs

  • Finish Powder Coated
  • Item Brace Set
  • Height 6''
  • For Use With Medium-duty Cantilever Rack
  • Material Steel
  • Center Brace Length 34-1/2"
  • Brace Length 69''
  • Includes Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list