BRACE CORNER 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRACE CORNER 4 IN

GRAINGER APPROVED

Web Price : $1.39 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB64
  • Mfr. Model # 4PB64
  • UNSPSC # 31162503
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.2 lbs

Product Details

Corner braces, reinforces right angle joints. Screw holes are staggered in 5 inches and larger. Size 4 inches with Zinc plated finish.

Technical Specs

  • Finish Zinc Plated
  • Item Corner Brace
  • Length (In.) 4
  • Package Quantity 1
  • Mounting Holes 4, 2 Each Side, Counter Sunk
  • Width (In.) 7/8
  • Size (In.) 4
  • Holes per Leaf 2
  • Hardware Included
  • Holes 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list