Skip Content
BRACE CORNER 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACE CORNER 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE75
  • Mfr. Model # 4PE75
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Zinc
  • Item Flat Corner Brace
  • Length (In.) 2
  • Package Quantity 1
  • Size (In.) 2 x 2
  • Holes per Leaf 3
  • Width (In.) 1-1/2
  • Holes 6
  • Mounting Holes 4 Counter Sunk
  • Hardware -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list