Skip Content
BRACE CORNER 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRACE CORNER 1-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB61
  • Mfr. Model # 4PB61
  • UNSPSC # 31162503
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.03 lbs

Product Details

Corner braces, reinforces right angle joints. Screw holes are staggered in 5 inch and larger. Size 1-1/2 inches with Zinc plated finish.

Technical Specs

  • Item Corner Brace
  • Size (In.) 1-1/2
  • Finish Zinc Plated
  • Length (In.) 1-1/2
  • Package Quantity 1
  • Width (In.) 1/2
  • Holes per Leaf 2
  • Hardware Included
  • Holes 4
  • Mounting Holes 4, 2 Each Side, Counter Sunk

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list