BR35/12 C BP PACK UL SCRUBBER DRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BR35/12 C BP PACK UL SCRUBBER DRYER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCBR35/12C
  • Mfr. Model # BR35/12C
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.36 lbs

Technical Specs

  • Item Floor Scrubber
  • Power Source Battery
  • Brush Speed 700 - 1,500 RPM
  • Style Compact
  • Brush Motor 250 W
  • Cleaning Path 14"
  • Solution Tank Capacity 12 L
  • Sound Level 65 dB
  • Max. Productivity 15,070 sq. ft./hr.
  • Recommended Cleaning Chemicals Neutral Cleaner
  • Deck Style Cylindrical
  • Recovery Tank Capacity 12 L
  • Max. Brush Pressure 150 g/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list