Skip Content
BPB-96-48 DECK LEVEL 96W X 48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BPB-96-48 DECK LEVEL 96W X 48D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBPB96-48
  • Mfr. Model # BPB96-48
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With Heavy Duty Bulk Storage Rack
  • Includes 2 Beams, Front to Back Supports
  • Item Additional Shelf Level
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list