Skip Content
BOYS AXE,3-3/4 IN EDGE,28 IN L,HICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOYS AXE,3-3/4 IN EDGE,28 IN L,HICK

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CD77
  • Mfr. Model # 8CD77
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.43 lbs

Technical Specs

  • Features Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
  • Item Boys Axe
  • Type Single Edge
  • Face Red Enamel Cutting Edges in Clear Lacquer
  • Handle Curved
  • Overall Length 28"
  • Cutting Edge 3-3/4"
  • Meets/Exceeds Rc 48-55
  • Handle Material Hickory
  • Head Material Steel
  • Head Weight 2-1/4 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list