BOYAUX 1/4 X5-3/4LONG 2PCES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOYAUX 1/4 X5-3/4LONG 2PCES

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS41401
  • Mfr. Model # 41401
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Includes (2) 1/4" Diameter Segments 5-3/4" Long
  • Hose Inside Dia. (In.) 1/4
  • Material of Construction Acetal Copolymer
  • Item 1/4" Hose
  • Package Quantity 2
  • Available In Acid Resistant Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list