BOXER POLARTEC POWER DRY FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOXER POLARTEC POWER DRY FR

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW10PD7-2XLR-NY
  • Mfr. Model # DW10PD7-2XLR-NY
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.4 lbs

Product Details

7.5 oz Power Dry(R) seamless underwear boxer. 66% modacrylic/29% rayon/5% spandex. Tight fit elastic waist. Printed label, tagless. Arc rating EBT 6.6 calories/cm2. Hazard risk category 1. Navy. Additional sizes available.

Technical Specs

  • Size 2X- Large
  • Colour Navy
  • Item Underwear Boxer
  • Material 66% Modacrylic/29% Rayon/5% Spandex
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list