BOX W/COVER WP 1/2HUB 5HOLE 4IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX W/COVER WP 1/2HUB 5HOLE 4IN RD

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSDS47B
  • Mfr. Model # DS47B
  • UNSPSC # 39121303
  • CATALOGUE PAGE # 1346
  • Shipping Weight 0.605 lbs

Product Details

Weatherproof outlet box with closure plugs & self-threading ground screw, 4 inches round, 1-1/2 inches deep. Heavy-duty die-cast aluminum. Corrosion resistant gray baked enamel finish. Meets N.E.C. requirements for wet/damp/dry locations. CSA approved, UL

Technical Specs

  • Colour Silver
  • Hub Location (5) End, (1) Bottom
  • Item Outlet Box Kit - 4-1/8" dia. Hub Size 1/2" Cover Included.
  • Box Type Dry-Tite(R) Round Boxes
  • Capacity 17 cu.in.
  • Material Cast Aluminium
  • Hub 1/2"
  • Standards CSA, UL

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list