BOX UTILITY 1-7/8IN DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX UTILITY 1-7/8IN DEEP

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFCI1110HV
  • Mfr. Model # CI1110HV
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1345
  • Shipping Weight 0.46 lbs

Product Details

Volt box, 1-7/8 inch deep. Dimensions: 4 inches x 2-3/8 inch. Capacity: 16.5 cu. in.

Technical Specs

  • Number of Gangs 1
  • Box Type 347 V Boxes
  • Capacity 16.5 cu.in.
  • Item 347 Volt Utility Box
  • Material Galvanized Steel
  • Standards CSA Certification
  • Rated 347 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list